Beli Microscope Stereo Binocular di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Stereo Zoom Microscope Binocular Stereoatribut:
- Features: Focus Adjustment, Objective Magnification Adjuster, Reflected Led Light Adjustment, Transmitted Led Light Adjustment
- Light Source: LED
- Eyepiece Type: Binocular
- Microscope Type: Stereo
- Maximum Magnification Capability: 20X
- Optical Field of View (mm): 20
- Working Distance: Fixed
- HOZAN Stereo MicroscopeDeskripsi:-In addition to the brightness and sharpness of the image, this zoom type stereoscopic microscope for precision examination visualizes images in deep depth of focus.-A wide range of magnification and visual field can be obtained through the use of optional eyepiece lenses and conversion lenses.-Clip(fixing metal fitting)x 2, Eye cut 2 types
- TRUSCO Stereo Microscopeatribut:
- Width (mm): 200
- Weight (kg): 3.6
- Height (mm): 275
- Depth (mm): 255
- Working Distance (mm): 100
- Work Observable Height (mm): 95
- Rehaze Microscope Binocular LEDDeskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Euromex Digital Binocular MicroscopeDeskripsi:The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.atribut:
- Dimensions (mm): 260x175x220
- Type: Binocular
- Zoom: 1x/2x/4x Objectives
- Stand Type: Rack & Pinion
- KENTA Stereo MicroscopeDeskripsi:Zoom stereo microscope , fully coated optial system sharp and clear images with extremely good flatness and contrast.It is characterized by brand-new optical design, the best reprduction and true color image.With their large zoom rang and long-working distance.These are ideal for high-magnification, high-resolution observation in biological research, precision-oriented semi-conductor and other industries
- Nexcope Microscope Binocularatribut:
- Objective: Achromatic Objective 4X, 10X, 40X, 100X
- Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
- Nose Piece: 4-Hole
- TRUSCO Stereo MicroscopeDeskripsi:-Optimum for magnified observation and inspection of semiconductors, electronic components and precision parts.-With eye shade.atribut:
- Depth (mm): 245
- Field of View (mm): 20, 10
- Height (mm): 470
- Observable Height (mm): 90
- Power Supply (V): AC100
- Total Magnification: 6.5 to 45, 13 to 90 times
- Width (mm): 190
- Working Distance (mm): 95
- Barrel Type: Vertical movement type
- Shimadzu Stereo Microscopeatribut:
- Total Magnification (time): 20/40
- Objective Lens (time): 2/4
- Eyepiece Lens (time): 10
- Number of Visual Field (mm): 20
- Power (V): AC100 (rechargeable/cordless)
- Transmitted Illumination: LED x 1
- Vertical Illumination: LED x 5
- Euromex Trinocular Stereo Zoom MicroscopeDeskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- Cole Parmer Stereo Camera Microscope Magnification CMOS CameraDeskripsi:A built-in camera simply expands the functionality of this superb instrument a stereo microscope that also operates independently of camera applications. Widefield 10x/20 mm eyepieces with rubber eyeshields are 45° inclined with diopter adjustment on one eyepiece. Use top only, bottom only, or top and bottom illumination. Heavy-duty rack and pinion focusing features a slip clutch to protect focus mechanism. Tension adjustment eliminates focus drift. Frame is constructed of cast aluminum with gray enamel finish.atribut:
- Magnification: 10x/30x
- Maximum Magnification: 40x
- Head configuration: Binocular
- Resolution: 1.3 MP
- Objectives: 1x/3x; parfocal, parcenter, achromatic
- Eyepiece Diameter (mm): 20
- Eyepiece Magnification: 10x
- Eyepieces: Widefield
- Illuminator (s): Halogen, 10 W (incidental); Tungsten, 10 W (transmitted)
- Image Sensor: CMOS
- Power (Hz): 50/60
- Power (V AC): 100 to 240
- Stage Dimensions (mm): 115x197
- Stand Type: Standard
- KENTA Stereo Change Steps MicroscopeDeskripsi:Viewing head: 45 degree inclined 360 degree rotatable binocular head; the inter-pupillary distance adjustable between 55-75mm. Diopter adjustable of range±5mmEyepiece: wide field , high-point eyepiece , it can observe image of observation specimen with glasses.Objective: turret objective 2x/4x,1x/2xand 1x/3xfor optionWorking distance: 100mm, special maximum working distance can provide more working space for you.Illumination: Built-in and built-out illumination system. (include: halogen lamp; loop fluorescence and LED lamp.)Focusing: Two focusing knobs also uesd for tension adjustment , slide range 49mmatribut:
- Working Distance (mm): 100
- Cole Parmer Cordless Stereo MicroscopeDeskripsi:Compact microscopes adjust from 12" to 13-5/8" (30.5 to 34.6 cm) tall — they fit in tight spots and are easy to move where you need them. Cordless design allows field use and use in lab situations where an outlet isn't convenient. Dual-power microscopes feature parfocalled, parcentered, and achromatic objective lenses. Illumination control permits use of top and bottom lights together, top only, or bottom only. Working distance is 75 mm and maximum specimen height is 35 mm. Stage is supplied with one transparent plate, one white plate, and one black plate for contrast viewing. Microscopes feature fixed arm, fixed head, and rugged cast-metal frame.atribut:
- Head configuration: Binocular
- Working Distance (mm): 75
- Power: Rechargeable batteries with AC adapter
- Illuminator (s): LED, top and bottom
- Dino-Lite MicroscopeDeskripsi:-A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
- PEAK Pocket MicroscopeDeskripsi:Compact, lightweight and convenient to carry. A bright, excellent resolving power and a smooth mechanism make it possible to catch a specimen easily, quickly and accurately.atribut:
- Type: Scope
- Dimensions, Diameter x Height H (Φmm x mm)Φ: 12.4x127
- BEL ENGINEERING Microscopes BinocularDeskripsi:STMPRO series include professional Stereo Zoommicroscopes, suitable for many applications inIndustry and Laboratory field. A wide choice ofaccessories such as, for example, additionalobjectives, eyepieces, XY traslators, LED and fiberoptics illuminators, universal stands, make thisseries of microscopes professional tools for everytype of observation.Zoom ratio is 1:6.4. Range of total magnifcationstarts from a minimum of 3.5x upto a maximum of210x, thanks to the available additional optics.Trinocular version allow easy connection of CMOShi-resolution cameras and CCD cameras, foracquiring and image analysis.Included: protection cover, user manual
- KENTA Zoom Stereo MicroscopesDeskripsi:V-shape inserted style objectve with locked-in device ensures easy replacement, objective,0.5x,1x for selection. The left ocular-tube with diopter adjustment±5dp.The interpupillary distance is between 55-75mmEyepiece:WF5X,WF10X,WF15X,WF20X for selection.Sharp stereo erect image over a wide field of view. Illumination:High brightness LED lamp.
- SIGHTRON Digital Microscope Nano CaptureDeskripsi:-A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4atribut:
- WxDxH (mm): 30x30x86
- Camera Part: 2 Million pixels
- Body Material: ABS resin/rubber
- Accessories: Stand with suction cups, observation stage, CD-ROM
- Magnification (times): 60/250
- KENTA Stereo Zoom MicroscopesDeskripsi:Zoom microscope adopts streamline integrated mechanical design, Easy operation, long working distance,clear resolved image, enclosure integrated. The microscope is used extensively world medical research and health care, biology and botany research, and agricuture, as well as in electroniccomponent manufacturing .Specially suited for LED, PCB inspecition, pressing plating and electronic component inspection.- ConfigurationComponent : SpecifiationsEyepiece : High point WF10X/20mm,one pairViewing head Binocular head Trinocular headEyepatch one pairFocus Arm dovetail guideBase : vertical with arm base,both upper down illumination 3W LED (1W is optional for upper and down illumintion) ring lamp : 200V/8W with ring connectorLED ring lamp : 60 LED bulbsatribut:
- Head Angle of View (°): 45
- Eyepiece: WF10X20
- Objective: 0.7X-4.5X
- Magnification: 7X-4.5X
- Interpupillary Distance Adjustment Range (mm): 55-75
- Working Distance (mm): 100
Daftar Harga Microscope Stereo Binocular Terbaru April 2026
| Insize Stereo Zoom Microscope Binocular Stereo | Rp10.999.900 |
| HOZAN Stereo Microscope | Rp9.999.900 |
| TRUSCO Stereo Microscope | Rp10.999.900 |
| Rehaze Microscope Binocular LED | Rp5.599.900 |
| Euromex Digital Binocular Microscope | Rp16.999.900 |
| KENTA Stereo Microscope | Rp32.999.900 |
| Nexcope Microscope Binocular | Rp5.899.900 |
| TRUSCO Stereo Microscope | Rp12.999.900 |
| Shimadzu Stereo Microscope | Rp8.599.900 |
| Euromex Trinocular Stereo Zoom Microscope | Rp22.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)